Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Star Screwdriver Bit 56mmL
- Mfr # 6330
- Zoro # G123579695
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6330
- Zoro #
- G123579695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6330 Professional Screwdriver Bit This T-30 star screwdriver bit is built for consistent engagement and controlled driving with a standard 1/4 inch hex shank. With a 56mm overall length, it provides a practical balance of reach and stability for daily shop and field work. Constructed from High Speed Steel and heat treated for performance, it's designed for durability and long service life. Size markings are stamped directly on the bit for fast, permanent identification during tool setup and organization. Key Benefits T-30 star tip and 1/4 inch hex shank for precise fit. 56mm overall length supports control while adding useful working reach. High Speed Steel construction delivers strength and durability with anti-corrosive properties. Heat-treated exterior improves wear resistance while maintaining a strong inner core. Stamped size marking stays readable for quick identification and organization. Meets or exceeds ANSI standards for quality and dependable performance. SKU 6330 is designed and made for professional technicians and heavy, repeated use. It combines standardized fit, durable materials, and clear size identification to support efficient tool selection and dependable fastening performance over time, whether stored in a bit set, drawer system, or mobile kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.