1/4in Hex Shank, T-30 Tamperproof Star Bit 88mmL
- Mfr # 7530
- Zoro # G523583988
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7530
- Zoro #
- G523583988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-30 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Construction - 7530 Screwdriver Bit This tamperproof star screwdriver bit is built for T-30 fasteners where a standard star bit won't fit. The 1/4 inch hex shank provides a consistent fit in compatible drivers, and the 88mm overall length helps balance reach with control during installation or removal. Manufactured from high speed steel and heat treated for long-term durability, the bit is designed for professional technicians who rely on repeatable performance. Size identification is permanently stamped for quick selection and better tool organization. Key Benefits T-30 tamperproof star tip helps handle security-style fasteners accurately. 1/4 inch hex shank fits securely in compatible screwdriver and bit holders. 88mm overall length supports reach and control in tight working spaces. High speed steel construction delivers strength with anti-corrosive properties. Heat-treated design creates a tough exterior with strong inner core. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for heavy use, this bit supports consistent engagement and durability over time while keeping identification straightforward in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.