Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Star Screwdriver Bit 125mmL
- Mfr # 7645
- Zoro # G823583855
original price:Â $8.16 , new price: $7.34 , 10 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7645
- Zoro #
- G823583855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-45 Size, 5/16 Inch Hex Shank, 125mm Length, Durable S2 Steel Construction - 7645, Star Screwdriver Bit Built for consistent fit and torque transfer, this T-45 star screwdriver bit is designed around a 5/16in hex shank and a 125mm overall length (4.92 inches). The longer profile helps reach fasteners while maintaining control during installation or removal. Manufactured from high speed steel and heat treated, it is made to handle heavy, repeated use while resisting corrosion. The size marking is stamped for quick identification and long-term organization in professional tool storage. Key Benefits T-45 star profile with 5/16in hex shank for secure bit retention. 125mm (4.92in) overall length provides added reach and better access. High speed steel construction supports high strength and long service life. Heat-treated design improves exterior toughness and inner core durability. Anti-corrosive properties help maintain performance in demanding shop environments. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 7645.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.