Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-40 Star Screwdriver Bit 160mmL
- Mfr # 6740
- Zoro # G423584511
product price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6740
- Zoro #
- G423584511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-40 Size 1/4 Inch Hex Shank 160mm Length Durable Steel Drive - 6740 Professional Screwdriver Bit SKU: 6740. This T-40 star screwdriver bit is built for professional technicians who need consistent fit and controlled driving in demanding fastening work. The 1/4in hex shank format supports common bit holders and drivers, while the 160mm overall length helps with reach where standard bits fall short. Manufactured from High Speed Steel and heat treated for strength, it's designed for long-term durability with anti-corrosive properties. Stamped size markings support faster tool identification and better organization on the job. Key Benefits T-40 star tip with 1/4in hex shank for broad tool compatibility. 160mm overall length provides added reach and improved access in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates tough exterior with strong inner core for longevity. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and quality. Designed for heavy-use environments, this professional-grade bit balances hardness and resilience to help maintain performance over time. Its combination of standardized 1/4in hex shank, extended length, and clearly stamped sizing makes it a practical choice for organized tool setups and repeatable, professional results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.