Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Star Screwdriver Bit 125mmL
- Mfr # 7607
- Zoro # G123584507
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7607
- Zoro #
- G123584507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 7607 Professional Screwdriver Bit SKU: 7607. This T-7 star (Torx-style) screwdriver bit is built for controlled, precision fastening with a 1/4in hex shank and an overall 125mm length (4.92 inches). The extended length helps provide added reach while maintaining stable engagement at the fastener. Made from High Speed Steel, the bit is designed for high strength and durability with anti-corrosive properties. Heat treatment supports a tough exterior and strong inner core, and the size is permanently stamped for quick identification during tool organization. Key Benefits T-7 star driver tip with 1/4in hex shank for broad compatibility. 125mm overall length (4.92in) supports reach with better control and access. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated for a tough exterior and strong core for long service life. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for consistent performance and dependable quality. Designed and made for professional technicians, this precision driver bit is built to handle repeated, heavy use while maintaining reliable fit and strength. Its combination of High Speed Steel, heat treatment, clear size stamping, and ANSI-aligned quality helps keep fastening tasks consistent and efficient across demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.