9mm Hex Shank, 9mm Hex Screwdriver Bit 160mmL
- Mfr # 2749
- Zoro # G123579381
product price:Â
$
14.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2749
- Zoro #
- G123579381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 160mm Length, Precision Fit, Durable Construction - 2749, Professional Hand Tool Bit Built for professional technicians and heavy daily use, this 9mm hex screwdriver bit combines a 9mm hex shank with a 160mm overall length (6.3 inches) for controlled reach where standard bits fall short. Sizes are permanently stamped for quick identification during setup and tool organization. Manufactured from High Speed Steel and heat treated for a tough outer surface and strong inner core, it is engineered for strength, durability, and anti-corrosive performance. Key Benefits 9mm hex shank and 9mm bit size support a precise, consistent fit. 160mm overall length improves reach while maintaining control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Permanently stamped size markings speed selection and support organized tool storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 2749 is designed as a reliable, long-life screwdriver bit for professional service environments where durability and repeatable fit matter. With clear size identification, High Speed Steel construction, and ANSI-level performance expectations, it supports efficient workflow and consistent results across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.