Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 30mmL
- Mfr # 6109
- Zoro # G223580218
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6109
- Zoro #
- G223580218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6109 Torx Bit This T-9 star (Torx-style) screwdriver bit is built for precise fastening where a consistent fit and controlled drive matter. It uses a 1/4 inch hex shank for compatibility with common bit holders and power tool chucks, and its 30mm overall length helps keep the profile compact for detailed work. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, this bit is designed to hold up under professional use. Size markings are stamped for quick identification and long-term tool organization, and the bit meets or exceeds ANSI standards. Key Benefits T-9 star screwdriver bit profile supports precise engagement and reduced cam-out. 1/4 inch hex shank fits standard bit holders and compatible power tools. 30mm overall length helps access tight areas while maintaining a stable drive. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking enables fast selection and permanent, easy size identification. Meets or exceeds ANSI standards for consistent quality and professional performance. SKU 6109 is built to stay organized in a professional kit and perform reliably over time. With durable steel construction, heat treatment, and clear size stamping, it supports repeatable results on star-drive fasteners while maintaining the strength and corrosion resistance expected in professional hand tool accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.