1/4in Hex Shank, T27 Star Screwdriver Bit 125mmL
- Mfr # 7627
- Zoro # G123582084
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7627
- Zoro #
- G123582084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T27 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 7627, Star (Torx) Screwdriver Bit This T27 star (Torx) screwdriver bit is built for controlled fastening with a 1/4in hex shank and an overall length of 125mm (4.92in). The longer profile helps maintain reach and alignment while keeping the drive end stable and easy to handle. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for professional technicians who need consistent performance under repeated, heavy use. Size markings are stamped for permanent identification and straightforward tool organization. Key Benefits T27 star (Torx) bit profile supports precise, efficient fastening and removal. 1/4in hex shank fits standard bit holders, extensions, and quick-change systems. 125mm length balances added reach with steady control in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and superior inner core strength. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 7627. Built to ANSI expectations and engineered for professional use, it delivers durable precision without sacrificing identification, compatibility, or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.