Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Tamperproof Star Bit 30mmL
- Mfr # 7110
- Zoro # G123584255
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7110
- Zoro #
- G123584255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-10 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 7110 Screwdriver Bit SKU: 7110. This T-10 tamperproof star screwdriver bit is built around a 1/4in hex shank and a compact 30mm overall length (1.18in). It's sized for controlled, precise fastening with compatible bit holders and drivers. Made from High Speed Steel and heat treated for a tough exterior with a strong core, the bit is designed to hold up under repeated professional use while resisting corrosion. Permanently stamped size markings support faster identification when organizing or selecting bits. Key Benefits 1/4in hex shank fits standard bit holders for consistent tool compatibility. T-10 tamperproof star profile supports secure engagement with matching fasteners. 30mm (1.18in) overall length helps reach tight spaces and maintain control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior and strong inner core. Stamped size markings improve organization and speed up tool selection. Designed and made for professional technicians, this bit focuses on longevity and reliable performance over heavy use. The combination of tamperproof star geometry, hardened construction, and clear size identification helps reduce downtime and improves consistency when working across multiple fastener sizes and applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.