1/4in Hex Shank, #1 POSIDRIV Power Bit 50mmL
- Mfr # 255001
- Zoro # G823578936
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255001
- Zoro #
- G823578936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit #1 Posidriv 1/4 Inch Hex Shank 50mm Length Precision Drive - 255001 Professional Screwdriver Bit This #1 POSIDRIV power screwdriver bit is built for controlled, repeatable fastening with a 1/4in hex shank interface. The 50mm (1.97in) overall length supports both reach and stability, making it a practical choice for professional hand tool and power bit setups where consistent fit matters. Manufactured from High Speed Steel and heat treated, the bit is designed for high strength and long service life. Permanent size stamping helps keep your bit selection organized and easy to identify during daily work. Key Benefits #1 POSIDRIV power bit supports precise driving with stable, consistent engagement. 1/4in hex shank fits common drivers for quick changes and secure holding. 50mm (1.97in) length balances access, leverage, and control in tight assemblies. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking enables fast identification for better tool organization. Meets or exceeds ANSI standards for quality expectations in professional tool use. SKU: 255001.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.