Shop GENIUS TOOLS
Create Account
3mm L-Shaped Wobble Hex Wrench 125mmL
- Mfr # 571230B
- Zoro # G523580796
product price:Â
$
3.42
/ea
Sold in multiples of 2 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571230B
- Zoro #
- G523580796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3mm L-Shaped Wobble Drive 125mm Length Durable Steel - 571230B Professional Hex Key Wrench This 3mm L-shaped wobble hex wrench is built for controlled turning and better access in tight spaces. With a 126mm overall length (4.96 inches), it balances reach and handling for detailed fastener work where a compact hex key is preferred. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching adds a tough outer surface and strong inner core, helping the tool hold up under repeated professional use. Key Benefits 3mm L-shaped wobble drive helps reach fasteners at slight angles. 126mm overall length supports access and leverage in compact work areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior with strong core integrity. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for consistent quality and workmanship. Designed for heavy-use environments, this hex key wrench supports reliable, repeatable fit on 3mm hex fasteners while maintaining resistance to corrosion. The stamped size marking stays readable over time, helping keep sets organized and reducing delays when selecting the correct tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.