Shop GENIUS TOOLS
Create Account
3/32in L-Shaped Wobble Hex Wrench 110mmL
- Mfr # 591106B
- Zoro # G823583589
product price:Â
$
3.42
/ea
Sold in multiples of 2 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591106B
- Zoro #
- G823583589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3/32 Inch L-Shaped Wobble Drive 110mm Length Durable Steel - 591106B Professional Hex Key Wrench This 3/32in L-shaped wobble hex wrench is built for controlled turning and reliable engagement on hex fasteners. The wobble drive design helps when the tool cannot stay perfectly straight, while the compact length supports access and leverage in confined work areas. Constructed from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core durability. Clear, stamped size markings support fast identification and consistent tool organization in a professional hand tool setup. Key Benefits 3/32in L-shaped wobble hex key improves access when approach angle is limited. Overall length 112mm (4.41in) balances reach, leverage, and fine control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Heat treated through oil quenching for durable exterior and strong inner core. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and dimensional expectations. Designed for professional technicians and demanding, repeat-use environments, this hex wrench focuses on durability, consistent fit, and easy identification. Its wobble-drive capability and compact 112mm length help you work efficiently in tight spaces while maintaining a secure grip on hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.