Shop GENIUS TOOLS
Create Account
6mm L-Shaped Wobble Hex Wrench 175mmL
- Mfr # 571760B
- Zoro # G523582264
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571760B
- Zoro #
- G523582264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 6mm Drive 175mm Length Durable Steel Precision Fit - 571760B Professional Hex Key Wrench This 6mm L-shaped wobble hex wrench is built for controlled turning and dependable engagement in hex fasteners. The wobble end helps approach fasteners at slight angles while maintaining a precise fit, making it useful when straight access is limited. Constructed from chromium-vanadium steel alloy and finished with heat treatment through oil quenching, it combines a tough exterior with strong core durability. Size markings are stamped for fast, permanent identification during setup and tool organization. Key Benefits 6mm L-shaped wobble hex design helps reach tight or obstructed fasteners. 175mm length supports leverage and control for consistent turning force. Overall length 180mm (7.09 inches) suits a wide range of service tasks. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size marking stays readable for quick selection and tool organization. Genius Tools L-Shaped Wobble Hex Wrench 6mm Drive 175mm Length Durable Steel Precision Fit - 571760B is designed for professional technicians who need a long-lasting hex key with reliable fit and durability. Its hardened construction and clear sizing support repeatable results in daily, heavy-use environments without sacrificing identification or corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.