Shop GENIUS TOOLS
Create Account
1/4in Wobble Hex Screwdriver 225mmL
- Mfr # 594+5816
- Zoro # G123583685
product price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+5816
- Zoro #
- G123583685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/4 Inch Wobble Drive 225mm Length Precision Hand Tool - 594+5816, Hex Screwdriver This 1/4in wobble hex screwdriver is built for controlled fastening where access and angle adjustment matter. With a 225mm overall length, it provides reach without sacrificing handling, making it a practical choice for professional toolkits and daily service work. The shaft is manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, then treated to increase durability under heavy use. An ergonomic hard impact plastic handle supports a stable grip and consistent torque transfer during repetitive tasks. Key Benefits 1/4in wobble hex screwdriver design supports controlled engagement at slight angles. 225mm overall length helps reach fasteners while maintaining stable hand positioning. Chromium-vanadium steel alloy construction provides strength and anti-corrosive properties. Treated shaft increases durability for demanding applications and long-term shop use. Ergonomic hard impact plastic handle improves grip comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this hex screwdriver combines durable materials with a heavy-duty treated shaft and a hard impact handle for reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.