Shop GENIUS TOOLS
Create Account
PH 3 Philips Screwdriver 320mmL (Shank Type-H)
- Mfr # 508+1923
- Zoro # G723580466
original price:Â $16.23 , new price: $14.61 , 9 percent off
new price:Â
$
14.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1923
- Zoro #
- G723580466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH3 320mm Length Shank Type-H Precision Drive Ergonomic Handle - 508+1923 Professional Hand Tool This PH3 Phillips screwdriver is built for controlled driving on compatible fasteners, combining reach with stable handling. With a 320 mm overall length and Shank Type-H design, it supports accurate engagement where additional clearance or access is needed. High Speed Steel construction provides strength and durability with anti-corrosive properties. The soft, ergonomic handle is shaped to help maintain a firm hold, improving consistency during repeated fastening tasks. Key Benefits PH3 Phillips tip supports secure engagement on matching Phillips fasteners. 320 mm overall length balances extended reach with stable, controlled handling. High Speed Steel build offers high strength, durability, and anti-corrosive properties. Precision-machined tip promotes accurate fit and reduces slipping on fasteners. Ergonomic soft handle helps maintain grip and reduces hand fatigue over time. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade, heavy-use environments, this screwdriver focuses on dependable fit, durable materials, and comfortable control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.