Shop GENIUS TOOLS
Create Account
1/4in Wobble Hex Screwdriver 225mmL (SAE)
- Mfr # 506+5816
- Zoro # G223583738
product price:Â
$
12.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+5816
- Zoro #
- G223583738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/4 Inch Wobble Drive SAE 225mm Length Precision Hand Tool - 506+5816, Wobble Hex Screwdriver This 1/4in wobble hex screwdriver is built for controlled, accurate fastening where a bit of added angle helps maintain engagement. With a 225 mm overall length, it balances reach and handling for work around tight access points without sacrificing feel at the fastener. Made from High Speed Steel with anti-corrosive properties, it is designed for strength and long-term durability. Precision-machined tips support consistent fit, while the soft, ergonomic handle helps keep a firm connection during repeated use. SKU: 506+5816. Key Benefits 1/4in wobble hex drive helps maintain engagement at slight working angles. 225 mm overall length supports reach while keeping control in hand. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves fastener fit for accurate, repeatable driving. Soft ergonomic handle reduces hand fatigue and improves grip stability. Meets or exceeds ANSI standards for dependable professional shop performance. Designed for professional technicians and built for heavy use, this wobble hex screwdriver focuses on secure engagement, predictable handling, and material durability. The combination of a precisely machined tip, corrosion-resistant High Speed Steel, and a comfortable soft handle supports reliable results across routine fastening and service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.