3/16in Wobble Hex Screwdriver 185mmL (SAE)
- Mfr # 506+5712
- Zoro # G723579309
product price:Â
$
10.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+5712
- Zoro #
- G723579309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/16 Inch Wobble Drive 185mm Length SAE Precision Hand Tool - 506+5712 Professional Hex Screwdriver This 3/16in wobble hex screwdriver is built for accurate hex fastener engagement where control and access matter. With an overall length of 185 mm and a soft handle, it supports steady handling for repeatable, precise turns on SAE hex hardware. Manufactured from High Speed Steel with anti-corrosive properties and precision-machined tip geometry, it's designed to maintain fit and performance under professional use. Key Benefits 3/16in wobble hex tip improves access and alignment on fasteners. 185 mm overall length balances reach and controlled hand positioning. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip helps reduce stripping and improves fastener engagement. Soft, ergonomic handle supports a firm grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional tool performance. SKU 506+5712 fits well in professional hand tool assortments focused on dependable hex-driving accuracy. The combination of precision tip machining, durable steel construction, and a comfortable soft handle helps maintain consistent results while meeting recognized ANSI quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.