Shop GENIUS TOOLS
Create Account
(#5605325) 0.8 x 5.0mm Slotted Screwdriver 345mmL
- Mfr # 593+1250
- Zoro # G423584498
original price:Â $11.18 , new price: $10.06 , 10 percent off
new price:Â
$
10.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1250
- Zoro #
- G423584498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 5.0mm Blade 345mm Length Precision Drive Ergonomic Handle - 593+1250 Professional Hand Tool This slotted screwdriver is built for accurate engagement on slotted fasteners where controlled tip fit and comfortable handling matter. The 0.8 x 5.0mm blade size and 345mm overall length help balance reach with steady torque application for detailed, repeatable work. Made from High Speed Steel with anti-corrosive properties, it's designed for long service life in professional environments. A precisely machined tip supports cleaner contact on fasteners, while the plastic ergonomic handle is shaped to keep your grip secure through repeated use. Key Benefits 0.8 x 5.0mm slotted blade supports consistent fit on compatible fasteners. 345mm overall length provides added reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves accuracy and helps reduce cam-out risk. Ergonomic plastic handle helps maintain a firm, comfortable working grip. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this precision-drive screwdriver is built to perform over a lifetime of heavy use while maintaining reliable tip engagement. SKU 593+1250 makes it easy to match and reorder within a shop inventory, ensuring consistent tool performance across workstations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.