Shop GENIUS TOOLS
Create Account
2mm Hex Screwdriver 150mmL (Metric)
- Mfr # 504+2622
- Zoro # G823582247
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+2622
- Zoro #
- G823582247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2mm Metric Drive 150mm Length Precision Hardened Steel - 504+2622 Precision Hand Tool This 2mm hex screwdriver is built for controlled, accurate fastening where a secure tip fit and comfortable handling matter. With a 150mm overall length, it balances reach and stability for detailed work and tight access points. Constructed from High Speed Steel with anti-corrosive properties, it's designed to hold up to frequent shop use while maintaining consistent performance. The soft handle and ergonomic shape help maintain a firm, confident connection to fasteners. Key Benefits 2mm hex tip supports precise engagement on metric hex fasteners. 150mm overall length improves access while maintaining control and stability. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Precision machined tip helps reduce cam-out and fastener damage. Soft handle improves comfort and reduces hand fatigue during repeated turns. Ergonomic design promotes a firm connection for accurate, consistent fastening. SKU 504+2622 is a professional-grade hand tool designed for technicians who need reliable fit, finish, and longevity. Its precision tip geometry, durable steel construction, and comfortable grip help keep fastening work consistent while supporting long-term, heavy-use performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.