Shop GENIUS TOOLS
Create Account
1/4in x 5/16in Box End Wrench
- Mfr # 710810
- Zoro # G523582189
product price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710810
- Zoro #
- G523582189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1/4 x 5/16 Inch Matte Finish Durable Steel - 710810 Professional Hand Tool This double ended offset ring wrench is built for controlled turning in tight or obstructed spaces. The 1/4in x 5/16in box ends provide secure contact on fasteners, while the offset design improves knuckle clearance and access around nearby components. Made from chromium-vanadium steel alloy, it is forged and heat treated for strength and long service life. A matte finish supports grip and helps resist corrosion. Sizes are permanently stamped for quick identification during tool selection and organization. Key Benefits 1/4in x 5/16in box ends deliver secure, consistent fastener engagement. Double ended offset pattern improves access and clearance in confined areas. 165mm (6.5 inch) length balances reach with precise control. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive protection. Forged and heat treated construction supports long-term professional use. Permanently stamped sizes speed identification and improve tool organization. Designed for professional technicians and built for repeated heavy use, this wrench combines durable materials with practical identification and a proven manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.