Shop GENIUS TOOLS
Create Account
10 x 11mm Double Flexible Socket Wrench
- Mfr # 501011
- Zoro # G223581451
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501011
- Zoro #
- G223581451
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 10 x 11 mm Mirror Finish Durable Chrome Steel - 501011, Double Flexible Socket Wrench This double flexible socket wrench is built for professional hand tool use where access and control matter. The 10 x 11 mm ends and flexible socket design help you work in confined areas while maintaining secure engagement on fasteners. Made from Chromium-vanadium steel alloy and finished with a mirror polish, it's designed for strength, durability, and corrosion resistance. Clear, permanently stamped size markings support fast identification in a busy toolbox or shop environment. Key Benefits 10 x 11 mm double flexible socket design helps reach awkward angles. 200mm overall length balances access in tight areas with usable leverage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties support reliable performance in demanding work conditions. Forged and heat treated for optimal strength under repeated professional use. Stamped size markings provide quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent fit, function, and reliability. SKU: 501011.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.