Shop GENIUS TOOLS
Create Account
16 x 17mm Double Flexible Socket Wrench
- Mfr # 501617
- Zoro # G723582842
original price:Â $21.80 , new price: $19.62 , 10 percent off
new price:Â
$
19.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501617
- Zoro #
- G723582842
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 16 x 17 mm Mirror Finish Durable Chrome Steel - 501617 Professional Hand Tool This 16 x 17 mm double flexible socket wrench is built for controlled turning and improved access around obstacles. The flexible socket ends help reach fasteners in tight or awkward spaces, while the mirror finish supports easy wipe-down after use. Manufactured from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. With a 255mm (10.04 inches) overall length, it offers a practical balance of reach and handling for professional toolboxes. Key Benefits Double flexible socket ends improve access to hard-to-reach fasteners. 16 x 17mm sizing supports common jobs requiring two close metric sizes. 255mm overall length balances reach and control in restricted work areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Forged and heat treated construction supports long-term, heavy-use reliability. Stamped sizes allow quick identification and more organized tool storage. Meets or exceeds ANSI standards for consistent performance expectations. The combination of flexible ends, clearly stamped sizing, and robust steel construction supports repeatable results across demanding day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.