Polyurethane Soft Grip Vise, Multi Grip Vise Jaws, Magnetic
- Mfr # MV1
- Zoro # G323310821
product price:Â
$
27.19
/ea
Key Features
Overall Height
5.5 in
Width
1.25 in
Color
Yellow
Material
Polyurethane
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV1
- Zoro #
- G323310821
- UPC #
- 39564106880
- Country of Origin
- China
Dimensions
- Overall Height
- 5.5 in
- Width
- 1.25 in
- Depth
- 1 in
Details
- Item
- Vise Jaws
- Color
- Yellow
- Material
- Polyurethane
Description
Protect delicate materials with the Performance Tool MV1 Polyurethane Soft Grip Vise. The polyurethane pads effortlessly grip irregular shapes, preventing marring on surfaces like wood, plastic, and tubing. Compatible with vises from 3" to 6", including all Performance Tool models, they're a perfect fit for securing objects of various sizes and shapes. Powerful magnets securely attach the pads to the vise jaws, ensuring a firm hold even with odd-shaped objects. Its multi-grip cutouts provide a secure grip, eliminating the need for excessive force. Upgrade your vise with the Performance Tool MV1 Polyurethane Soft Grip Vise Pads and experience the ultimate in object protection and versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.