Shop GENIUS TOOLS
Create Account
55mm Combination Wrench
- Mfr # 726055
- Zoro # G123580233
product price:Â
$
224.12
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726055
- Zoro #
- G123580233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 55mm Matte Finish Durable Steel Large Size - 726055 Combination Wrench This 55mm combination wrench is built for demanding shop and field work where large fasteners require reliable leverage and consistent fit. The 666mm overall length helps deliver added reach and torque control while maintaining a straightforward, familiar combination-wrench profile. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is forged and heat treated for strength and durability. A matte finish supports grip and handling, and the size marking is stamped for quick identification in a professional tool set. Key Benefits 55mm combination wrench covers large fasteners for heavy-duty service and maintenance. 666mm overall length provides added leverage and reach in tight spaces. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive material properties help resist rust in demanding work environments. Forged and heat treated for dependable performance under repeated heavy use. Permanently stamped size marking simplifies tool organization and fast selection. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for professional technicians, it focuses on durability, clear size identification, and consistent handling for routine service work and tough mechanical tasks where a 55mm wrench is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.