Shop GENIUS TOOLS
Create Account
24mm High Polished Combination Wrench
- Mfr # 748224
- Zoro # G823584654
original price:Â $19.65 , new price: $17.69 , 9 percent off
new price:Â
$
17.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748224
- Zoro #
- G823584654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 24mm Mirror Finish Durable Chrome Vanadium Steel - 748224, Combination Wrench This 24mm high-polished combination wrench is built for consistent fit, leverage, and long-term shop use. With an overall length of 315mm (12.4 inches), it provides solid reach and control for fastening tasks where durability and corrosion resistance matter. Manufactured from chromium-vanadium steel alloy, it is forged and heat treated for strength, then finished in a mirror polish to support anti-corrosive performance. The size marking is stamped for quick identification and reliable tool organization in busy work areas. Key Benefits 24mm combination wrench with high-polished mirror finish for professional toolkits. 315mm (12.4 inch) overall length balances leverage and controlled handling. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help protect the tool in demanding environments. Forged and heat treated to maintain performance under heavy, repeated use. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for technicians who expect repeatable results, this wrench combines material strength, thoughtful manufacturing, and clear sizing in a single hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.