Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Pentacle Bit 88mmL
- Mfr # 5430
- Zoro # G823583954
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5430
- Zoro #
- G823583954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-30 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 5430, Screwdriver Bit This T-30 pentacle screwdriver bit is built for consistent fit, controlled torque, and dependable service life in professional hand tool setups. The 1/4in hex shank offers broad compatibility, while the 88mm overall length helps reach fasteners without sacrificing stability. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed to hold up under repeated use. Permanently stamped sizing supports quick identification and organized storage in toolboxes, bit rails, or mobile carts. Key Benefits T-30 pentacle drive helps maintain secure engagement and consistent fastener control. 1/4in hex shank fits common bit holders, drivers, and compatible tools. 88mm (3.46in) overall length supports access while keeping reliable handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and superior core strength. Permanently stamped size marking improves organization and speeds up selection. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 5430.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.