Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, PZ 3 Posidriv Screwdriver Bit 30mmL
- Mfr # 1223
- Zoro # G223582526
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1223
- Zoro #
- G223582526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank PZ3 Posidriv Drive 30mm Length Durable Steel - 1223, Screwdriver Bit This professional screwdriver bit is built for reliable fit and consistent drive engagement with PZ3 Posidriv fasteners. Its 5/16in hex shank helps provide secure holding in compatible bit holders and drivers, while the compact 30mm length supports controlled work in tighter spaces. Constructed from High Speed Steel and heat treated for long-term durability, it's designed to stand up to heavy professional use. Size markings are stamped for quick identification, supporting better organization across busy toolboxes and service carts. Key Benefits 5/16in hex shank provides a secure, stable connection in drivers. PZ3 Posidriv drive tip supports reliable engagement on compatible fasteners. 30mm overall length (1.18in) offers control for close-quarters fastening tasks. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size marking improves tool organization and fast selection. Meets or exceeds ANSI standards for consistent performance and quality expectations. SKU: 1223. Its durable steel build, corrosion resistance, and clearly stamped sizing help maintain dependable performance and efficient workflow over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.