Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 125mmL
- Mfr # 1690
- Zoro # G823579391
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1690
- Zoro #
- G823579391
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 125mm Length Precision Drive - 1690 Slotted Screwdriver Bit This professional slotted screwdriver bit is built for consistent fit and controlled driving with a 5/16 inch hex shank. The 1.6 x 9.0mm slotted profile and 125mm overall length provide practical reach while staying compatible with precision drive setups. Made from High Speed Steel and heat treated for a tough outer surface and strong inner core, it's designed to stand up to repeated use. Clear size stamping supports fast identification and better tool organization on the bench or in the box. Key Benefits 5/16 inch hex shank provides a secure, stable connection during driving. 1.6 x 9.0mm slotted tip supports accurate engagement and reduced slipping. 125mm overall length (4.92 inches) adds reach without sacrificing control. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design balances a tough exterior with superior inner core strength. Size is stamped for permanent, easy identification and faster tool organization. SKU 1690 is designed and made for professional technicians who rely on repeatable performance and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.