Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Tamperproof Star Bit 56mmL
- Mfr # 7370
- Zoro # G523580994
product price:Â
$
6.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7370
- Zoro #
- G523580994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit 14mm Hex Shank T-70 Size 56mm Length Precision Drive Durable Construction - 7370 screwdriver bit This professional screwdriver bit is built for tamperproof star fasteners where secure engagement and reliable torque transfer matter. It features a T-70 tamperproof star profile with a 14mm hex shank and a compact 56mm overall length for controlled work in demanding service conditions. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for long-term durability and resistance to corrosion. Permanently stamped size markings support fast identification and consistent tool organization in busy shops. Key Benefits T-70 tamperproof star tip helps maintain secure fit on specialty fasteners. 14mm hex shank improves torque transfer and reduces slip under load. 56mm overall length supports balance of reach and precise control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for technicians who rely on consistent bit fit and long service life, this tamperproof star bit combines material strength, heat treatment, and clear size identification in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.