Shop NICHOLSON
See all product information
Create Account
5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed
- Mfr # 02373NN
- Zoro # G3525831
product price:Â
$
8.25
/ea
Key Features
Profile Shape
Rectangular
Length
5.27 in
Thickness
15/32 in
Number of Cut Edges
4
Edge Cut Style
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02373NN
- Zoro #
- G3525831
- UPC #
- 037103334282
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Number of Cut Edges
- 4
- Edge Cut Style
- Double
- Face Cut Style
- Double-Cut
- Rigidity
- Rigid
- Taper
- No Taper
- Includes Handle
- Yes
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Smooth Cut
- File Body Finish
- Natural
- File Style
- American Pattern File
- File Type
- Machinists File
- Material
- Steel
Dimensions
- Length
- 5.27 in
- Thickness
- 15/32 in
- File Length without Tang
- 5 1/4 in
- File Width
- 11/32 in
- Width
- 0.35 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 5 1/4 in, Thickness 15/32 in, File Width 11/32 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.