Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Tamperproof Star Bit 88mmL
- Mfr # 7570
- Zoro # G323582525
product price:Â
$
15.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7570
- Zoro #
- G323582525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-70 Size, 14mm Hex Shank, 88mm Length, High Strength, Precision Fit - 7570 professional screwdriver bit This tamperproof star screwdriver bit is built for consistent fit and reliable torque transfer in professional hand tool setups. The T-70 tamperproof star profile and 14mm hex shank help maintain stable engagement where a secure, controlled drive is required. With an overall length of 88mm (3.46 inches), it provides added reach without sacrificing handling. The bit is made from High Speed Steel for high strength and durability, with anti-corrosive properties to support long-term service in demanding work environments. Key Benefits T-70 tamperproof star bit profile supports secure engagement and reduced cam-out. 14mm hex shank improves bit retention and stable torque transfer. 88mm overall length adds reach for access in tighter assemblies. High Speed Steel construction delivers high strength and dependable durability. Anti-corrosive properties help maintain performance in challenging shop conditions. Heat-treated design creates tough exterior with strong inner core for longevity. Stamped size markings provide fast, permanent identification during tool organization. Designed to meet or exceed ANSI standards, this bit is made for professional technicians and repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.