Shop GENIUS TOOLS
Create Account
14mm L-Shaped Hex Wrench 140mmL
- Mfr # 571414
- Zoro # G023580746
original price:Â $7.98 , new price: $7.18 , 10 percent off
new price:Â
$
7.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571414
- Zoro #
- G023580746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 14mm L-Shaped Extra Long 140mm Durable Steel Hand Tool - 571414, L-Shaped Hex Wrench This 14mm L-shaped hex wrench is built for controlled turning and dependable fit on hex fasteners. The extra-long 140mm overall length supports reach and leverage while maintaining compact, simple handling typical of L-key wrenches. Made from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. The wrench is heat treated through oil quenching to create a tough exterior with a strong inner core, and it meets or exceeds ANSI standards for professional expectations. Key Benefits 14mm L-shaped hex key design supports stable engagement and controlled turning. Extra-long 140mm overall length improves access while maintaining good leverage. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding working conditions. Heat treated via oil quenching for tough exterior and strong inner core. Size is permanently stamped for quick identification and organized tool selection. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 571414.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.