Shop GENIUS TOOLS
Create Account
7mm Metric Hex Nut Driver 180mmL
- Mfr # 594757
- Zoro # G723583726
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594757
- Zoro #
- G723583726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7mm Metric Size 180mm Length Durable Steel Construction - 594757, Hex Nut Driver This 7mm metric hex nut driver is built for controlled fastening where a dedicated driver provides better feel and access than bulkier tools. The 180mm overall length helps balance reach with stability, supporting accurate engagement on hex fasteners. Manufactured from chromium-vanadium steel alloy, it is designed for high strength with anti-corrosive properties. A treated shaft supports heavy duty durability, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help maintain grip and fit in demanding shop conditions. Key Benefits 7mm hex nut driver tip provides secure fit for consistent torque transfer. 180mm overall length improves reach while keeping control in tight spaces. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft supports heavy duty durability for repeated professional use. Ergonomic hard impact plastic handle helps reduce hand fatigue during work. Corrosion-resistant hex nut holder improves longevity and maintains fastener engagement. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for long-term service, this nut driver emphasizes durability, standards compliance, and reliable handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.