Shop GENIUS TOOLS

16PC 1/4 & 3/8in Dr. Metric Wobble Hex Bit Socket Set

  • Mfr # BS-2316WH
  • Zoro # G223581024

original price:  $29.70 , new price: $26.73 , 10 percent off
new price: 
$
26.73
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-2316WH
Zoro #
G223581024
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 16 Piece Metric Wobble 1/4 Inch & 3/8 Inch Drive Precision Sockets for Versatile Fastening - BS-2316WH (Hex Bit Socket Set) This 16-piece metric wobble hex bit socket set combines 1/4in and 3/8in drive options for flexible fastening work where access and alignment can be challenging. It's built for consistent fit and controlled engagement across common metric hex sizes. Designed for professional technicians, the set emphasizes durability, organization, and repeatable performance while meeting ANSI standards. A blow case keeps the sockets protected and easy to inventory at a glance. Key Benefits 16-piece metric wobble hex set covers essential sizes for versatile fastening. Includes both 1/4in and 3/8in drive sockets for broader tool compatibility. Wobble design helps reach fasteners when straight alignment is difficult. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Meets or exceeds American National Standards Institute (ANSI) requirements. Blow case storage keeps pieces organized, protected, and quick to identify. What's Included 1/4in Dr. Metric Wobble Hex Bit Socket 140mmL 208+4633 3mm Wobble Hex Bit Socket 208+4634 4mm Wobble Hex Bit Socket 208+4635 5mm Wobble Hex Bit Socket 208+4636 6mm Wobble Hex Bit Socket 1/4in Dr. Metric Wobble Hex Bit Socket 45mmL 208+4133 3mm Wobble Hex Bit Socket 208+4134 4mm Wobble Hex Bit Socket 208+4135 5mm Wobble Hex Bit Socket 208+4136 6mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 140mmL 310+4647 7mm Wobble Hex Bit Socket 310+4648 8mm Wobble Hex Bit Socket 339+4649 9mm Wobble Hex Bit Socket 340+4650 10mm Wobble Hex Bit Socket 3/8in Dr. With multiple lengths across both drive sizes, it supports precision work in tighter areas while maintaining straightforward organization and dependable fit for metric hex fasteners in daily professional use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.