10PC Torque Handle(9x12) with Open End Heads, 50 - 250 in, lb

  • Mfr # TO-210F25
  • Zoro # G723578616
product price: 
$
203.27
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TO-210F25
Zoro #
G723578616
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Torque Handle Set 50 to 250 Inch Pounds 3/8 Inch Drive Precision Adjustable 10 Piece - TO-210F25 Torque Handle Tool Set This 10-piece torque handle set is built for controlled fastening in a compact, organized kit. With a precision adjustable torque handle and interchangeable heads, it supports consistent tightening where repeatable torque matters. Sizes are clearly stamped for quick identification, and the labeled blow-molded case keeps each piece protected and easy to inventory between jobs. Key Benefits Precision adjustable torque range supports controlled tightening from 50 to 250 in-lbs. Interchangeable 9x12mm fitting design simplifies switching heads without changing tools. Stamped size markings stay readable and resist wearing off with handling. Plastic blow-molded carry case improves storage, transport, and tool accountability. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade design suited for heavy use by working technicians. What's Included 092F25 Interchangeable Torque Handle (50 to 250 in. lbs.) 09RH20 1/4in Dr. Ratchet Head Fitting 091207 7mm Open End Head Fitting 091208 8mm Open End Head Fitting 091209 9mm Open End Head Fitting 091210 10mm Open End Head Fitting 091211 11mm Open End Head Fitting 091212 12mm Open End Head Fitting 091213 13mm Open End Head Fitting 091214 14mm Open End Head Fitting SKU: TO-210F25. Designed for organized, repeatable torque work, this set combines a precision adjustable handle with interchangeable fittings and clearly marked sizes.

Ratings & reviews