Shop GENIUS TOOLS
Create Account
14x18mm Dr. 29mm Open End Head
- Mfr # 141829
- Zoro # G823578837
product price:Â
$
32.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141829
- Zoro #
- G823578837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 29mm Size, 14 x 18mm Drive, Durable Professional Quality - 141829 Open-Ended Wrench Head This 29mm open-ended wrench head is built for torque handle fittings with a 14 x 18mm drive interface. It's designed for professional technicians who need consistent fit, dependable strength, and long-term durability in a hand tool accessory. Manufactured from Chromium-vanadium Steel Alloy and made to meet or exceed ANSI standards, it delivers reliable performance while helping resist corrosion in demanding shop environments. Key Benefits 29mm open-ended head supports controlled fastening and repeatable engagement. 14 x 18mm torque handle fittings provide a secure, stable connection. Chromium-vanadium Steel Alloy construction delivers high strength and durability. Anti-corrosive properties help maintain tool condition in harsh working conditions. Meets or exceeds American National Standards Institute (ANSI) standards. SKU: 141829. Built for professional-grade use, this wrench head balances precision, durability, and standards compliance in a compact accessory. It's intended for long service life under heavy use while maintaining dependable fit and performance across everyday technician workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.