Shop GENIUS TOOLS
Create Account
14x18mm Dr. 3/8inDr. Quick Release Ratchet Head
- Mfr # 14DT38
- Zoro # G523579172
product price:Â
$
56.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14DT38
- Zoro #
- G523579172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Quick Release Ratchet Head 14 x 18mm, 3/8 Inch Drive, Durable Construction - 14DT38 Professional Ratchet Head Tool This 3/8in drive quick release ratchet head is designed as a torque handle fitting with a 14 x 18mm interface. Its compact 78mm overall length helps support controlled fastening work where space and access matter. Built from high speed steel, it focuses on strength, durability, and anti-corrosive performance for day-to-day professional tool use. Key Benefits Quick release mechanism supports fast socket changes and secure attachment. 3/8in drive size fits common professional sockets and torque handle setups. 14 x 18mm fitting provides compatibility with matching torque handle interfaces. 78mm overall length offers maneuverability in tight working areas. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist rust in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians and heavy-use toolkits, this ratchet head balances compact dimensions with durable materials and reliable standards compliance. The quick release design streamlines workflow while maintaining a positive, secure connection during use, making it a practical choice for repeatable service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.