Shop GENIUS TOOLS
Create Account
0.5 x 3.0mm Micro-Tech Slotted Screwdriver 150mmL
- Mfr # 561530
- Zoro # G423581176
original price:Â $5.52 , new price: $4.97 , 9 percent off
new price:Â
$
4.97
/ea
Sold in multiples of 2 for
$9.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561530
- Zoro #
- G423581176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.5 x 3.0mm Precision Drive 150mm Length - 561530 Precision Hand Tool This Micro-Tech slotted screwdriver is built for controlled, accurate fastening where small hardware and tight tolerances demand a precise tip fit. The 0.5 x 3.0mm slotted precision drive is designed to help maintain engagement on fasteners while you work with a steady hand. Made from high speed steel for strength and durability, it also offers anti-corrosive properties suited to routine shop and bench use. With an overall length of 155mm (6.1 inches), it balances reach and handling for detailed work without feeling oversized. Key Benefits 0.5 x 3.0mm slotted precision drive supports careful, detailed fastening tasks. 155mm overall length (6.1 inches) balances access, control, and handling. High speed steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fit on fasteners and reduces slippage risk. Ergonomic handle design helps maintain a firm connection during use. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 561530. Designed for professional technicians, this precision screwdriver is made to hold up to heavy, repeated use while staying accurate at the tip. It's a dependable choice when consistent engagement, controlled torque, and durable materials matter in day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.