Shop GENIUS TOOLS
Create Account
25mm Combination Wrench
- Mfr # 726025
- Zoro # G823584166
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726025
- Zoro #
- G823584166
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 25mm Matte Finish Durable Steel Precision Hand Tool - 726025 Professional Combination Wrench This 25mm combination wrench is built for controlled torque, consistent fit, and daily shop reliability. The 342mm (13.46 in) overall length helps deliver leverage while maintaining access in common service positions, and the matte finish supports secure handling in working conditions. Manufactured from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Forged and heat treated, the wrench is made for professional technicians who expect repeatable results over a lifetime of heavy use. Key Benefits 25mm combination wrench supports versatile fastening with open-end and box-end options. 342mm overall length improves leverage for loosening or tightening stubborn fasteners. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated to maximize durability under demanding professional workloads. Matte finish helps maintain a confident grip during maintenance and repair tasks. Stamped size markings allow fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 726025.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.