Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 29mm
- Mfr # 748229
- Zoro # G023583822
original price:Â $31.88 , new price: $28.69 , 10 percent off
new price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748229
- Zoro #
- G023583822
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 29mm Mirror Finish Durable Chrome Vanadium Steel - 748229, Metric Combination Wrench This 29mm metric combination wrench is built for consistent fit and dependable torque when working with 29mm fasteners. The 395mm (15.55 in.) overall length helps provide leverage while maintaining control during fastening and loosening tasks. Made from chromium-vanadium steel alloy, the mirror-finish construction supports durability and anti-corrosive performance. Size markings are stamped for quick identification and long-term readability in a busy tool setup. Key Benefits 29mm metric combination design supports versatile fastening with open and ring ends. 395mm overall length helps deliver leverage on tight or stubborn fasteners. Chromium-vanadium steel alloy offers high strength and long-term durability. Anti-corrosive properties help protect the tool surface in demanding environments. Forged and heat treated for optimal strength under repeated heavy use. Mirror finish helps reduce wear and supports easier cleaning after use. Stamped size markings provide quick, permanent identification for tool organization. Designed for professional technicians, it is built to perform reliably over a lifetime of heavy use while keeping identification and handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.