Shop GENIUS TOOLS
Create Account
M6 L-Shaped Triple Square Wrench 80mmL
- Mfr # 582806M
- Zoro # G423583194
product price:Â
$
4.36
/ea
Sold in multiples of 2 for
$8.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582806M
- Zoro #
- G423583194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Triple Square Wrench M6 Size 80mm Length Durable Chrome Vanadium Steel - 582806M Professional Hand Tool This M6 L-shaped triple square wrench is built for controlled torque in a compact 80mm (3.15 in) format. The L-key profile improves access and leverage, while the triple square tip helps deliver precise engagement where a dedicated key wrench is required. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for fast identification and consistent tool organization in professional kits. Key Benefits M6 L-shaped triple square key wrench for accurate, repeatable fastener engagement. 80mm overall length balances reach, leverage, and control in tight areas. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size identification supports quick selection and cleaner tool organization. Meets or exceeds ANSI standards for quality expectations in professional use. SKU: 582806M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.