Shop GENIUS TOOLS
Create Account
T-30 L-Shaped Tamperproof Star Wrench 115mmL
- Mfr # 581230T
- Zoro # G723582255
product price:Â
$
5.67
/ea
Sold in multiples of 2 for
$11.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581230T
- Zoro #
- G723582255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-30 Size 115mm Length Durable Precision Tool - 581230T Built for tamperproof star fasteners, this T-30 L-shaped key wrench combines compact reach with controlled leverage in tight spaces. The 114mm (4.49 inch) overall length helps keep the tool stable in hand while maintaining access where longer keys can be awkward. Constructed from Chromium-vanadium steel alloy and heat treated through oil quenching, it's engineered for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification and consistent tool organization on the bench or in the drawer. Key Benefits T-30 tamperproof star profile delivers a secure fit on compatible fasteners. 114mm overall length balances reach, control, and precise turning feedback. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size marking stays readable for quick selection and organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians and demanding daily use, this L-shaped tamperproof star wrench emphasizes reliability over unnecessary complexity. Its material choice, heat treatment process, and clear identification markings support long-term service life and dependable handling across repeated fastening and loosening tasks. SKU: 581230T.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.