Shop GENIUS TOOLS
Create Account
1/8in L-Shaped Wobble Hex Wrench 125mmL
- Mfr # 591208B
- Zoro # G923581317
product price:Â
$
3.42
/ea
Sold in multiples of 2 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591208B
- Zoro #
- G923581317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 1/8 Inch Drive 125mm Length Precision Hand Tool - 591208B, Hex Key Wrench SKU: 591208B. This L-shaped wobble hex wrench is built for controlled fastener engagement where clearance is limited and precise positioning matters. The wobble hex end provides slight angular flexibility while maintaining secure contact with the hex fastener. Constructed from Chromium-vanadium steel alloy and heat treated via oil quenching, it delivers a tough exterior with strong inner core durability. Size markings are stamped for permanent identification, supporting faster tool selection and organized work habits. Key Benefits 1/8in L-shaped wobble hex design supports access in constrained work areas. Overall length 126mm (4.96 inches) balances reach, leverage, and control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop environments. Oil-quenched heat treatment creates tough exterior and strong inner core. Stamped size identification stays readable for quick selection and organization. Meets or exceeds ANSI standards for professional, consistent tool performance. Designed for professional technicians and heavy daily use, this hex key wrench combines durable materials, a wobble-end profile, and clear size stamping into a compact 126mm format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.