Shop GENIUS TOOLS
Create Account
3/16in L-Shaped Wobble Hex Wrench 150mmL
- Mfr # 591512B
- Zoro # G623583703
product price:Â
$
4.43
/ea
Sold in multiples of 2 for
$8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591512B
- Zoro #
- G623583703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3/16 Inch L-Shaped Wobble Drive 150mm Length Durable Steel - 591512B Professional Hex Key Wrench This 3/16 inch L-shaped wobble hex key wrench is built for controlled turning in tight or obstructed spaces. The wobble drive design adds helpful angle flexibility while keeping a secure hex engagement for consistent hand-tool performance. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong inner core durability. Size markings are stamped for fast, permanent identification in a busy toolbox or service cart. Key Benefits 3/16 inch L-shaped wobble hex wrench helps reach hard-to-access fasteners. 150mm length with 160mm overall reach provides leverage and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment creates tough exterior and durable core strength. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy-use environments, this wrench focuses on durability, clear sizing, and reliable standards compliance. Its construction and treatment help it hold up to repeated use, while the wobble drive and L-shape support efficient work where straight access is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.