Shop GENIUS TOOLS
Create Account
1.6 x 10.0mm Slotted Screwdriver 320mmL
- Mfr # 595+1990
- Zoro # G823584258
original price:Â $16.07 , new price: $14.46 , 10 percent off
new price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1990
- Zoro #
- G823584258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade 320mm Length Precision Drive Ergonomic Handle - 595+1990 Professional Hand Tool This slotted screwdriver is built for controlled fastening work where a long reach and accurate tip fit matter. With a 1.6 x 10.0mm blade and 320mm overall length, it helps you maintain alignment on slotted fasteners while keeping your hand positioned comfortably away from the work area. Designed to meet professional expectations, it combines a plastic ergonomic handle with high speed steel construction and precision-machined tip geometry for consistent engagement and reduced risk of cam-out. Key Benefits 1.6 x 10.0mm slotted tip supports accurate engagement on matching fasteners. 320mm overall length provides added reach for deeper or recessed access. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit, helping reduce slipping and fastener damage. Ergonomic plastic handle promotes a firm grip and better torque control. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 595+1990 is a professional-grade precision drive screwdriver intended for long-term, heavy use. The combination of a carefully machined slotted tip, durable high speed steel, and an ergonomic handle makes it a reliable choice when consistent fastener engagement and comfortable handling are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.