PH 0 POSIDRIV Screwdriver 155mmL (Shank Type-D)
- Mfr # 504+0450
- Zoro # G123583173
product price:Â
$
6.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+0450
- Zoro #
- G123583173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PH0 Posidriv 155mm Length Shank Type-D Precision Drive Ergonomic Handle - 504+0450 Professional Precision Screwdriver This PH0 Posidriv precision screwdriver is built for controlled fastening where tip fit and hand comfort matter. With a 155 mm overall length and Shank Type-D design, it supports accurate work on Posidriv fasteners while maintaining a compact, easy-to-handle profile. Made from high-speed steel and finished for anti-corrosive protection, it is designed for long-term durability in demanding professional environments. The tip is precision machined to improve engagement with fasteners and help reduce slippage during use. Key Benefits PH0 Posidriv tip supports secure engagement and helps reduce cam-out. 155 mm overall length balances reach and control for detailed fastening. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves accuracy and consistent fit on fasteners. Ergonomic soft handle promotes comfort and reduces hand fatigue during extended work. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 504+0450. Designed and made for professional technicians, this precision screwdriver emphasizes reliable tip geometry, durable materials, and a comfortable grip to support repeated daily use. It fits neatly into tool storage systems and helps maintain consistent results across routine service and detailed assembly tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.