Shop GENIUS TOOLS
Create Account
( #5610285) 1.6 x 10.0mm Slotted Screwdriver 310mmL
- Mfr # 594+1990
- Zoro # G423580971
product price:Â
$
15.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+1990
- Zoro #
- G423580971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade 310mm Length Precision Drive Durable Construction - 594+1990 Professional Hand Tool This slotted screwdriver is built for controlled fastening where tip fit and reach matter. It features a 1.6 x 10.0mm slotted blade and an overall length of 310mm, giving you added access while maintaining stable handling. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long service life in professional toolkits. The plastic handle is shaped for a secure, ergonomic grip, and the tip is precision machined for accurate engagement on fasteners. Key Benefits 1.6 x 10.0mm slotted blade supports consistent fit on matching fasteners. 310mm overall length improves reach while maintaining controlled driver alignment. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the blade surface in demanding environments. Precision machined tip improves accuracy and reduces slipping during fastening. Ergonomic plastic handle provides a firm, comfortable grip for repeated use. Designed and made for professional technicians, this driver is built to perform over a lifetime of heavy use. Its combination of a precisely machined slotted tip, durable High Speed Steel blade, and secure plastic handle supports dependable fastening performance while helping reduce hand fatigue and improving accuracy on each fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.