Shop GENIUS TOOLS
Create Account
8 X 10 235MM Extra long Box End Wrenches
- Mfr # 780810L
- Zoro # G923579055
original price:Â $24.23 , new price: $21.81 , 9 percent off
new price:Â
$
21.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780810L
- Zoro #
- G923579055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box End Wrench 8 x 10 mm 235mm Length Durable Chrome Finish - 780810L Professional Hand Tool Built for daily shop work, this extra long box end wrench combines 8mm and 10mm box ends with an extended 235mm (9.25 in) overall length to help you reach fasteners and apply leverage where a standard wrench comes up short. Made from Chromium-vanadium steel alloy with a durable chrome finish, it's designed for strength, corrosion resistance, and long service life. Clearly stamped sizes support quick identification and organized tool storage when working across multiple fastener sizes. Key Benefits Extra long 235mm length improves leverage on tight or stubborn fasteners. Dual box ends cover 8mm and 10mm sizes in one wrench. Chromium-vanadium steel alloy delivers high strength and long-term durability. Durable chrome finish adds anti-corrosive protection for workshop environments. Forged and heat treated construction supports heavy use without compromising strength. Stamped sizes provide permanent, easy identification for faster tool selection. SKU 780810L is designed and made for professional technicians, with construction and markings that stand up to repeated use. The combination of extra reach, clear sizing, and durable materials makes it a dependable choice for maintenance and repair tasks requiring consistent fit and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.