Shop GENIUS TOOLS
Create Account
7/16inx1/2inExtra Long Box Wrenches/292mmL
- Mfr # 791416L
- Zoro # G023582733
original price:Â $26.78 , new price: $24.10 , 10 percent off
new price:Â
$
24.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791416L
- Zoro #
- G023582733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box Wrench 7/16 Inch x 1/2 Inch Dual Size 292mm Length Durable Chrome Finish - 791416L, Extra Long Box-End Wrench SKU: 791416L. This extra long, dual-size box-end wrench combines 7/16 in. and 1/2 in. ends with an extended 292mm (11.5 in.) overall length to improve reach and leverage. The box-end design helps provide a secure fit while working on fasteners in deeper or more confined locations. Built from Chromium-vanadium steel alloy, it is forged and heat treated for strength and durability, then finished with a durable chrome surface for corrosion resistance. Permanently stamped size markings support fast identification and organized tool storage for professional workflows. Key Benefits Extra long 292mm (11.5 in.) length improves reach in tight areas. Dual size 7/16 in. x 1/2 in. covers common fastener needs. Chromium-vanadium steel alloy delivers high strength and long-term durability. Durable chrome finish adds corrosion resistance for demanding shop environments. Forged and heat treated construction supports heavy use without compromise. Stamped size markings provide permanent, easy identification and faster tool selection. Designed for professional technicians, this extra long box-end wrench balances reach, strength, and identification features that matter in daily service work. With ANSI-aligned performance, durable materials, and clear size stamping, it's a dependable choice for repeated use where consistent fit and corrosion resistance are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.