Shop GENIUS TOOLS
Create Account
18 x 19mm Double Ended Offset Ring Wrench
- Mfr # 741819
- Zoro # G923584578
original price:Â $28.06 , new price: $25.25 , 10 percent off
new price:Â
$
25.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741819
- Zoro #
- G923584578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 18x19mm Mirror Finish Durable Steel - 741819, Professional Hand Tool This 18 x 19mm double ended offset ring wrench is built for reliable fastening and loosening where secure, full-contact grip matters. The offset ring design helps provide clearance around nearby components, while the mirror finish supports easy cleanup and added corrosion resistance. Made from Chromium-vanadium steel alloy and finished with forged, heat-treated construction, it is designed for consistent strength under repeated shop use. The overall length is 290mm (11.42 inches) to balance reach and control during daily service work. Key Benefits 18 x 19mm double ended offset ring design supports versatile fastening tasks. 290mm overall length balances reach, leverage, and controlled handling. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated construction improves durability under heavy use. Mirror finish helps resist wear and simplifies wipe-down after use. Permanently stamped sizes enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 741819.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.